Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1339-RD_10X7

  • Mfr # U7-1339-RD_10X7

  • Zoro # G2733669


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
No Header
Legend
Think Safety... Work Safely
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1339-RD_10X7
Zoro #
G2733669
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Safety... Work Safely
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Green, White
Legend/Background Color
Black/Green on White
Double-Sided
No
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend Style
Text
Legend Color
Black, White
Subject Matter
Safety Incentive and Motivational
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow In The Dark
No
Sign Legend
Safety... Work Safely
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
Think
Adhesive Type
Acrylic
Sign Header Text Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Background Color
Green
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety... Work Safely, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.