Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1351-RD_10X7

  • Mfr # U7-1351-RD_10X7

  • Zoro # G2733547


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
No Header
Legend
Think You Pay Most For Safety When You Try To Do Without It
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1351-RD_10X7
Zoro #
G2733547
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think You Pay Most For Safety When You Try To Do Without It
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend Style
Text
Background Color
Green, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black, White
Legend/Background Color
Black/Green on White
Material
Vinyl
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Subject Matter
Safety Incentive and Motivational
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
You Pay Most For Safety When You Try To Do Without It
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Background Color
Green
Sign Legend Background Color
White
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header
Think
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Pay Most For Safety When You Try To Do Without It, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.