Zoro Homepage

Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U7-1024-RD_10X7

  • Zoro # G2737771


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
No Header
Legend
Be Careful Overhead Hoist
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1024-RD_10X7
Zoro #
G2737771
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Overhead Hoist
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Background Color
Red, White
Sign Legend Color
Black, White
Material
Vinyl
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Language
English
Legend Color
Black, White
Legend/Background Color
Black/Red on White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Health, Safety, and Wellbeing
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Be Careful
Adhesive Style
Permanent
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Overhead Hoist
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header Background Color
Red
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.