Zoro Homepage

Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U7-1045-RD_10X7

  • Zoro # G2737500


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
No Header
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1045-RD_10X7
Zoro #
G2737500
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful This Machine Has No Brain Use Your Own
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Machine & Operational
Language
English
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend Color
Black, White
Legend Style
Text
Background Color
Green, White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend
This Machine Has No Brain Use Your Own
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Corrosion Resistant
No
State Specific Sign
No
Sign Header Background Color
Red
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Be Careful
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.