Zoro Homepage

Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U7-1186-RD_10X7

  • Zoro # G2735866


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
No Header
Legend
Safety First Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1186-RD_10X7
Zoro #
G2735866
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Material
Vinyl
Legend Color
Black, White
ANSI Compliant
Yes
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Green, White
Legend/Background Color
Black/Green on White
Legend Style
Text
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Subject Matter
Machine Guarding
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
Safety First
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend
Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Background Color
Green
Sign Legend Background Color
White
Sign Legend Style
Text
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.