Zoro Homepage

Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1289-RD_10X7

  • Mfr # U7-1289-RD_10X7

  • Zoro # G2734518


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
No Header
Legend
Think Conserve Energy
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1289-RD_10X7
Zoro #
G2734518
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Conserve Energy
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Vinyl
Sign Legend Color
Black, White
Legend/Background Color
Black/Green on White
Mounting Style
Adhesive-Backed
Legend Color
Black, White
Subject Matter
Safety Incentive and Motivational
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Green, White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Think
Mounting Pattern
No Mounting Holes
Sign Legend
Conserve Energy
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Background Color
Green
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conserve Energy, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.