Safety Decal, Reflctv Vinyl, 10inHx14inW

  • Mfr # U7-1230-RD_14X10

  • Zoro # G2735321


product price: $6.19
/ea

Key Features

Header
Safety First
Legend
Remember Wear Safety Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1230-RD_14X10
Zoro #
G2735321
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
Safety First
Legend
Remember Wear Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Green, White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black, White
Mounting Style
Adhesive-Backed
Legend Color
Black, White
Legend Style
Text
Subject Matter
Personal Protection
Material
Vinyl
Legend/Background Color
Black/Green on White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Safety First
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Material Properties
Flexible
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Green
Glow In The Dark
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend
Remember Wear Safety Equipment
Corrosion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Remember Wear Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.