Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1241-RD_14X10

  • Mfr # U7-1241-RD_14X10

  • Zoro # G0350756


product price:  $7.15
/ea

Key Features

Header
No Header
Legend
Safety Glasses Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1241-RD_14X10
Zoro #
G0350756
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Green on White
Language
English
Mounting Style
Adhesive-Backed
Legend Color
Black, White
Subject Matter
Personal Protection
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, White
Background Color
Green, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Green
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Corrosion Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
Safety Glasses Required In This Area
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Material Properties
Flexible
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header
Safety First
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.