Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1248-RD_14X10

  • Mfr # U7-1248-RD_14X10

  • Zoro # G2098376


product price:  $7.15
/ea

Key Features

Header
No Header
Legend
Safety Vest Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1248-RD_14X10
Zoro #
G2098376
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety Vest Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Color
Black, White
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Material
Vinyl
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Background Color
Green, White
Legend Style
Text
Double-Sided
No
Legend/Background Color
Black/Green on White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Legend
Safety Vest Required
Sign Header
Safety First
ANSI 969 Compliant
No
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Abrasion Resistant
No
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Product Type
Safety Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Vest Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.