Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1060-RD_7X5

  • Mfr # U7-1060-RD_7X5

  • Zoro # G2737205


product price: $3.89
/ea

Key Features

Header
No Header
Legend
Emergency Shut-Off
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1060-RD_7X5
Zoro #
G2737205
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Emergency Shut-Off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Red, White
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend/Background Color
Red on White
Sign Legend Color
Red
Double-Sided
No
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Red
Language
English
Subject Matter
Facility
Legend Style
Text
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Sign Legend
Emergency Shut-Off
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Chemical Resistant
No
Sign Header
No Header
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.