Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1138-RD_7X5

  • Mfr # U7-1138-RD_7X5

  • Zoro # G2736450


product price: $3.09
/ea

Key Features

Header
No Header
Legend
Emergency Shut Off Switch
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1138-RD_7X5
Zoro #
G2736450
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Emergency Shut Off Switch
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Language
English
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Black on Yellow
Material
Vinyl
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Subject Matter
Facility
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Black, Yellow
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend
Emergency Shut Off Switch
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
State Specific Sign
No
Chemical Resistant
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off Switch, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.