Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1142-RD_7X5

  • Mfr # U7-1142-RD_7X5

  • Zoro # G9784704


product price: $3.89
/ea

Key Features

Header
No Header
Legend
Emergency Shut-Off (Right Arrow)
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1142-RD_7X5
Zoro #
G9784704
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Emergency Shut-Off (Right Arrow)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend/Background Color
Red on White
Legend Style
Text
Legend Color
Red, White
Sign Legend Color
Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Material
Vinyl
Subject Matter
Facility
Background Color
Red, White
Double-Sided
No
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Red
Standards
OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Header
No Header
Material Properties
Flexible
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Emergency Shut-Off (Right Arrow)
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Legend Pictogram Description
Emergency Shut-Off (Right Arrow)
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Anti-Slip Surface
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.