Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1221-RD_7X5

  • Mfr # U7-1221-RD_7X5

  • Zoro # G2735437


product price: $3.49
/ea

Key Features

Header
No Header
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1221-RD_7X5
Zoro #
G2735437
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Green on White
Background Color
Green, White
Legend Style
Text
Language
English
ANSI Compliant
Yes
Material
Vinyl
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Material Properties
Flexible
Metal Detectable
Yes
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header Background Color
Green
Corrosion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Standards
ANSI Z53.1-1967, OSHA 1910.145
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
State Specific Sign
No
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Safety First
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.