Safety Decal, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1230-RD_7X5

  • Zoro # G2735315


product price: $2.99
/ea

Key Features

Header
Safety First
Legend
Remember Wear Safety Equipment
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1230-RD_7X5
Zoro #
G2735315
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
Safety First
Legend
Remember Wear Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black, White
Legend Style
Text
Legend/Background Color
Black/Green on White
Legend Color
Black, White
ANSI Compliant
Yes
Background Color
Green, White
Material
Vinyl
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Chemical Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Green
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend
Remember Wear Safety Equipment
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header
Safety First
Sign Format
Traditional OSHA
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Remember Wear Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.