Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1241-RD_7X5

  • Mfr # U7-1241-RD_7X5

  • Zoro # G1813850


product price: $3.79
/ea

Key Features

Header
No Header
Legend
Safety Glasses Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1241-RD_7X5
Zoro #
G1813850
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety Glasses Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Material
Vinyl
Legend Color
Black, White
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Background Color
Green, White
Sign Legend Color
Black, White
Double-Sided
No
ANSI Compliant
Yes
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Green
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
Safety First
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Mounting Pattern
4 Corner
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Metal Detectable
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Mirror Print
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Safety Glasses Required In This Area
Product Type
Safety Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.