Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1248-RD_7X5

  • Mfr # U7-1248-RD_7X5

  • Zoro # G2735035


product price: $3.49
/ea

Key Features

Header
No Header
Legend
Safety Vest Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1248-RD_7X5
Zoro #
G2735035
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety Vest Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Green, White
ANSI Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Subject Matter
Personal Protection
Double-Sided
No
Sign Legend Color
Black, White
Legend Color
Black, White
Legend/Background Color
Black/Green on White
Material
Vinyl
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Safety Vest Required
Corrosion Resistant
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header
Safety First
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Material Special Properties
Metal Detectable
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
Yes
Metal Detectable
Yes
Glow In The Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Vest Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.