Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5

  • Mfr # U7-1268-RD_7X5

  • Zoro # G1813799


product price: $3.49
/ea

Key Features

Header
No Header
Legend
Wear Face Shield When Using Grinder
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1268-RD_7X5
Zoro #
G1813799
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Wear Face Shield When Using Grinder
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Green, White
Legend Color
Black, White
OSHA Compliant
Yes
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Green on White
Sign Legend Text Color
Black
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend
Wear Face Shield When Using Grinder
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Chemical Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Material Properties
Flexible
Metal Detectable
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Abrasion Resistant
No
Sign Header
Safety First
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Product Type
Safety Sign
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Subject Matter
Personal Protection

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield When Using Grinder, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.