Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1274-RD_7X5

  • Mfr # U7-1274-RD_7X5

  • Zoro # G2734685


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Safety First
Legend
Wear Your Goggles When Grinding
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1274-RD_7X5
Zoro #
G2734685
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
Safety First
Legend
Wear Your Goggles When Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Legend/Background Color
Black/Green on White
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black, White
Subject Matter
Personal Protection
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Background Color
Green, White
Sign Legend Text Color
Black, White
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header
Safety First
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend
Wear Your Goggles When Grinding
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Green
Corrosion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mirror Print
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Goggles When Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.