Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1349-RD_7X5

  • Mfr # U7-1349-RD_7X5

  • Zoro # G2733608


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Think
Legend
Wear Proper Safety Equipment
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1349-RD_7X5
Zoro #
G2733608
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
Think
Legend
Wear Proper Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
Green, White
Legend Style
Text
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Sign Legend Color
Black, White
Language
English
Double-Sided
No
Legend/Background Color
Black/Green on White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Header Style
Text
Sign Legend Style
Text
State Specific Sign
No
Sign Legend Background Color
White
Abrasion Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Sign Header Text Color
White
Sign Legend
Wear Proper Safety Equipment
Adhesive Type
Acrylic
Material Properties
Flexible
Standards
ANSI Z53.1-1967, OSHA 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Green
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Think
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.