Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1060-RD_10X7

  • Mfr # U7-1060-RD_10X7

  • Zoro # G2737220


product price: $4.19
/ea

Key Features

Header
No Header
Legend
Emergency Shut-Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1060-RD_10X7
Zoro #
G2737220
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Emergency Shut-Off
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Facility
Legend/Background Color
Red on White
Mounting Style
Adhesive-Backed
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Red
Legend Style
Text
Material
Vinyl
Sign Legend Color
Red
Background Color
Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Sign Legend Text Color
Red
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend
Emergency Shut-Off
Chemical Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.