Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1141-RD_10X7

  • Mfr # U7-1141-RD_10X7

  • Zoro # G2736408


product price: $4.19
/ea

Key Features

Header
No Header
Legend
Emergency Shut-Off (Down Arrow)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1141-RD_10X7
Zoro #
G2736408
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Emergency Shut-Off (Down Arrow)
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Red
Legend/Background Color
Red on White
Language
English
Background Color
White
OSHA Compliant
Yes
Subject Matter
Facility
Sign Legend Color
Red
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Emergency Shut-Off (Down Arrow)
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend
Emergency Shut-Off
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.