Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1230-RD_10X7

  • Mfr # U7-1230-RD_10X7

  • Zoro # G2735330


product price: $4.39
/ea

Key Features

Header
Safety First
Legend
Remember Wear Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1230-RD_10X7
Zoro #
G2735330
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
Safety First
Legend
Remember Wear Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Subject Matter
Personal Protection
Material
Vinyl
Legend Color
Black, White
Language
English
Double-Sided
No
Legend/Background Color
Black/Green on White
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Header Background Color
Green
Abrasion Resistant
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header
Safety First
Glow In The Dark
No
Sign Legend
Remember Wear Safety Equipment
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Material Properties
Flexible
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Remember Wear Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.