Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1248-RD_10X7

  • Mfr # U7-1248-RD_10X7

  • Zoro # G2735041


product price: $4.39
/ea

Key Features

Header
No Header
Legend
Safety Vest Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1248-RD_10X7
Zoro #
G2735041
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety Vest Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black, White
Subject Matter
Personal Protection
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Green on White
Background Color
Green, White
Mounting Style
Adhesive-Backed
Language
English
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
State Specific Sign
No
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Chemical Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header
Safety First
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Legend
Safety Vest Required
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
Yes
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Sign Header Background Color
Green
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Product Type
Safety Sign

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Vest Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.