Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1278-RD_10X7

  • Mfr # U7-1278-RD_10X7

  • Zoro # G2734630


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
No Header
Legend
You Must Wear Eye Protection When Using Power Tools
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1278-RD_10X7
Zoro #
G2734630
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
You Must Wear Eye Protection When Using Power Tools
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Green on White
Mounting Style
Adhesive-Backed
Double-Sided
No
Background Color
Green, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, White
ANSI Compliant
Yes
Legend Color
Black, White
Language
English
Legend Style
Text
Material
Vinyl
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Header
Safety First
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Material Properties
Flexible
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Corrosion Resistant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mirror Print
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
You Must Wear Eye Protection When Using Power Tools
Sign Header Background Color
Green
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Wear Eye Protection When Using Power Tools, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.