Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1349-RD_10X7

  • Mfr # U7-1349-RD_10X7

  • Zoro # G2733626


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Think
Legend
Wear Proper Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1349-RD_10X7
Zoro #
G2733626
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
Think
Legend
Wear Proper Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green, White
Subject Matter
Personal Protection
Sign Legend Color
Black, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Green on White
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Sign Legend Text Color
Black, White
Abrasion Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Format
Traditional OSHA
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Think
Sign Header Background Color
Green
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend
Wear Proper Safety Equipment
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Standards
ANSI Z53.1-1967, OSHA 1910.145
Average Outdoor Durability
1 to 2 yr
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.