Shop LYLE

SAFETY FIRST EYE WASH FOUNTAIN, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1196-NA_14x10

  • Mfr # U7-1196-NA_14x10

  • Zoro # G5251948


product price:  $8.85
/ea

Key Features

Legend
SAFETY FIRST EYE WASH FOUNTAIN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1196-NA_14x10
Zoro #
G5251948
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST EYE WASH FOUNTAIN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header
Safety First
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
None
Header Background Color
Green
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
4 Corner
State Specific Sign
No
Chemical Resistant
No
Sign Legend
Eye Wash Fountain
Anti-Slip Surface
No
Sign Header Background Color
Green
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Metal Detectable
No
Write on Surface
No
Sign Header
Safety First
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Product Type
Safety First Sign

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Fountain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.