Safety First, First Aid Kit, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1199-RA_14X10

  • Mfr # U7-1199-RA_14X10

  • Zoro # G9647635


product price:  $12.39
/ea

Key Features

Legend
Safety First, First Aid Kit
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1199-RA_14X10
Zoro #
G9647635
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety First, First Aid Kit
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Color
Black, White
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Green, White
Printed Language
English
Sign Background Color
Green, White
ANSI Compliant
Yes
Legend Style
Text
Language
English
OSHA Compliant
Yes
Subject Matter
First Aid
Material
Aluminum
Legend/Background Color
Black/Green on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Safety First
Anti-Slip Surface
No
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Sign Header Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Background Color
Green
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
First Aid Kit
Sign Mounting Location
Wall
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.