SAFETY FIRST KEEP AISLES CLEAR, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1210-NA_10x7

  • Mfr # U7-1210-NA_10x7

  • Zoro # G5164177


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
SAFETY FIRST KEEP AISLES CLEAR
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1210-NA_10x7
Zoro #
G5164177
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST KEEP AISLES CLEAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Safety First
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Green
OSHA Compliant
Yes
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Sign Header
Safety First
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Keep Aisles Clear
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Green
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety First Sign

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products