Safety First Keep This Area Clean, 10 in x 14 in, Reflective Sheeting, U7-1215-RD_14X10

  • Mfr # U7-1215-RD_14X10

  • Zoro # G2735507


product price:  $8.39
/ea

Key Features

Legend
Safety First Keep This Area Clean
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1215-RD_14X10
Zoro #
G2735507
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Keep This Area Clean
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Background Color
Green, White
Printed Language
English
Material
Vinyl
Legend Color
Black, White
OSHA Compliant
Yes
Sign Background Color
Green, White
Header
No Header
Legend Style
Text
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Cleaning & Maintenance
Legend/Background Color
Black/Green on White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header
Safety First
Number of Printed Sides
1
Sign Legend Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep This Area Clean
Sign Header Text Color
White
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.