SAFETY FIRST KEEP THIS AREA CLEAN, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1215-NA_10x7

  • Mfr # U7-1215-NA_10x7

  • Zoro # G5259727


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
SAFETY FIRST KEEP THIS AREA CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1215-NA_10x7
Zoro #
G5259727
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST KEEP THIS AREA CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Symbol
None
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Green
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Printed Language
English
Header
Safety First
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Header
Safety First
Sign Header Background Color
Green
Material Properties
Rigid
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Mirror Print
No
Graffiti Resistant
Yes
Write on Surface
No
Chemical Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend
Keep This Area Clean
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety First Sign

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.