SAFETY FIRST KEEP THIS PLACE CLEAN AND ORDERLY, 10 in x 14 in, Aluminum, U7-1216-NA_14x10

  • Mfr # U7-1216-NA_14x10

  • Zoro # G5238867


product price:  $8.79
/ea

Key Features

Legend
SAFETY FIRST KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1216-NA_14x10
Zoro #
G5238867
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Green
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Safety First
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
None
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Sign Header
Safety First
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Legend
Keep This Place Clean And Orderly
Includes Mounting Hardware
No
Sign Header Text Color
White
Material Properties
Rigid
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Green
Mirror Print
No
Corrosion Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety First Sign

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Place Clean And Orderly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.