Safety First Keep This Place Clean And Orderly, 5 in x 7 in, Reflective Sheeting, U7-1216-RD_7X5

  • Mfr # U7-1216-RD_7X5

  • Zoro # G2735455


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Safety First Keep This Place Clean And Orderly
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1216-RD_7X5
Zoro #
G2735455
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Keep This Place Clean And Orderly
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Language
English
OSHA Compliant
Yes
Material
Vinyl
Sign Background Color
Green, White
Printed Language
English
Subject Matter
Cleaning & Maintenance
Header
No Header
Legend Color
Black, White
Background Color
Green, White
ANSI Compliant
Yes
Legend/Background Color
Black/Green on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Green
Adhesive Style
Permanent
Graffiti Resistant
Yes
Chemical Resistant
No
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Sign Legend
Keep This Place Clean And Orderly
Sign Header
Safety First
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Material Properties
Flexible
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Place Clean And Orderly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.