SAFETY FIRST KEEP THIS PLACE CLEAN AND ORDERLY, 7 in x 10 in, Aluminum, U7-1216-NA_10x7

  • Mfr # U7-1216-NA_10x7

  • Zoro # G5157192


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
SAFETY FIRST KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1216-NA_10x7
Zoro #
G5157192
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Safety First
Symbol
None
Header Legend Color
White
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Safety First
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Glow In The Dark
No
Sign Legend
Keep This Place Clean And Orderly
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Metal Detectable
No
Material Properties
Rigid
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Green
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Product Type
Safety First Sign

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Place Clean And Orderly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.