Safety First Keep This Place Clean And Orderly, 7 in x 10 in, Reflective Sheeting, U7-1216-RD_10X7

  • Mfr # U7-1216-RD_10X7

  • Zoro # G2735470


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Legend
Safety First Keep This Place Clean And Orderly
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1216-RD_10X7
Zoro #
G2735470
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Keep This Place Clean And Orderly
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Language
English
Printed Language
English
Background Color
Green, White
Subject Matter
Cleaning & Maintenance
Legend Color
Black, White
ANSI Compliant
Yes
Legend/Background Color
Black/Green on White
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Green, White
Material
Vinyl
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Keep This Place Clean And Orderly
State Specific Sign
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Safety First
Sign Legend Background Color
White
Material Properties
Flexible
ANSI 969 Compliant
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Background Color
Green
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Header Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Place Clean And Orderly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.