Safety First Please Do Not Spit On The Floor, 5 in x 7 in, Reflective Sheeting, U7-1224-RD_7X5

  • Mfr # U7-1224-RD_7X5

  • Zoro # G2735391


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Safety First Please Do Not Spit On The Floor
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1224-RD_7X5
Zoro #
G2735391
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Please Do Not Spit On The Floor
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend/Background Color
Black/Green on White
Subject Matter
Cleaning & Maintenance
Header
No Header
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black, White
Material
Vinyl
Language
English
Sign Background Color
Green, White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Green, White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Sign Header
Safety First
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Flexible
Mirror Print
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Green
Sign Legend
Please Do Not Spit On The Floor
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Spit On The Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products