Shop LYLE
See all product information
Create Account
Safety First Please Do Not Spit On The Floor, 7 in x 10 in, Aluminum, U7-1224-RA_10X7
- Mfr # U7-1224-RA_10X7
- Zoro # G2735428
product price:Â
$
8.89
/ea
Key Features
Legend
Safety First Please Do Not Spit On The Floor
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 7 in
- Width
- 10 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
- Mounting Hole Dia.
- 0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Do Not Spit On The Floor, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.