Safety First Please Do Not Spit On The Floor, 7 in x 10 in, Reflective Sheeting, U7-1224-RD_10X7

  • Mfr # U7-1224-RD_10X7

  • Zoro # G2735419


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Legend
Safety First Please Do Not Spit On The Floor
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1224-RD_10X7
Zoro #
G2735419
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Please Do Not Spit On The Floor
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Green on White
Material
Vinyl
Language
English
Background Color
Green, White
Legend Style
Text
Sign Background Color
Green, White
Header
No Header
Legend Color
Black, White
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Subject Matter
Cleaning & Maintenance
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Green
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Safety First
Sign Legend
Please Do Not Spit On The Floor
Mirror Print
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Spit On The Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.