SAFETY FIRST PUT TOOLS BACK IN THEIR PROPER PLACE, 10 in x 14 in, Aluminum, U7-1228-NA_14x10

  • Mfr # U7-1228-NA_14x10

  • Zoro # G5175313


product price:  $8.79
/ea

Key Features

Legend
SAFETY FIRST PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1228-NA_14x10
Zoro #
G5175313
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Symbol
None
Header Legend Color
White
Sign Background Color
White
Header Background Color
Green
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Safety First
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Write on Surface
No
Sign Legend
Put Tools Back In Their Proper Place
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header
Safety First
Mounting Pattern
4 Corner
Product Type
Safety First Sign

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.