Safety First Put Tools Back In Their Proper Place, 10 x 14, Reflective Sheeting, U7-1228-RD_14X10

  • Mfr # U7-1228-RD_14X10

  • Zoro # G2735367


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
Safety First Put Tools Back In Their Proper Place
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1228-RD_14X10
Zoro #
G2735367
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Put Tools Back In Their Proper Place
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black, White
Legend/Background Color
Black/Green on White
Sign Background Color
Green, White
Printed Language
English
ANSI Compliant
Yes
Material
Vinyl
Language
English
Header
No Header
Background Color
Green, White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Cleaning & Maintenance
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header
Safety First
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Legend
Put Tools Back In Their Proper Place
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Green
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.