Safety First Put Tools Back In Their Proper Place, 5 in x 7 in, Reflective Sheeting, U7-1228-RD_7X5

  • Mfr # U7-1228-RD_7X5

  • Zoro # G2735358


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Safety First Put Tools Back In Their Proper Place
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1228-RD_7X5
Zoro #
G2735358
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Put Tools Back In Their Proper Place
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Color
Black, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Green, White
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Green, White
Printed Language
English
Header
No Header
Material
Vinyl
Subject Matter
Cleaning & Maintenance
Legend/Background Color
Black/Green on White
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Green
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend
Put Tools Back In Their Proper Place
ANSI 969 Compliant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Safety First
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
Sign Header Style
Text
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.