SAFETY FIRST PUT TOOLS BACK IN THEIR PROPER PLACE, 7 in x 10 in, Aluminum, U7-1228-NA_10x7

  • Mfr # U7-1228-NA_10x7

  • Zoro # G5273447


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
SAFETY FIRST PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1228-NA_10x7
Zoro #
G5273447
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Symbol
None
Header
Safety First
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Header Legend Color
White
Header Background Color
Green
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Header Background Color
Green
Abrasion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Put Tools Back In Their Proper Place
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Safety First
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Safety First Sign

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.