Shop LYLE

Safety First Safety Shower And Eyewash Station, 10 in x 14 in, Aluminum, U7-1245-RA_14X10

  • Mfr # U7-1245-RA_14X10

  • Zoro # G9647443


product price:  $14.89
/ea

Key Features

Legend
Safety First Safety Shower And Eyewash Station
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1245-RA_14X10
Zoro #
G9647443
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety First Safety Shower And Eyewash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Eyewash & Shower
Language
English
Printed Language
English
ANSI Compliant
Yes
Background Color
Green, White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
No Header
Legend Style
Text
Sign Background Color
Green, White
Legend/Background Color
Black/Green on White
Legend Color
Black, White
Material
Aluminum
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Green
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend
Safety Shower And Eyewash Station
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Safety First
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower And Eyewash Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.