SAFETY FIRST SAFETY VEST REQUIRED, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1247-NA_10x7
Mfr # U7-1247-NA_10x7
Zoro # G5214979
product price:Â $7.15
/eaKey Features
Legend
SAFETY FIRST SAFETY VEST REQUIRED
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U7-1247-NA_10x7
Zoro #
G5214979
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in
Description
Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Vest Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.