Safety First, Seguridad Primero, 10 in W x 14 in H, Vertical Rectangle, Plastic, LCU1-0171-NP_10x14

  • Mfr # LCU1-0171-NP_10x14

  • Zoro # G6049668


product price:  $5.99
/ea

Key Features

Legend
SAFETY SHOWER AND EYEWASH STATION/DUCHA DE SEGURIDAD Y ESTACION PARA LAVAR LOS OJOS
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0171-NP_10x14
Zoro #
G6049668
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
SAFETY SHOWER AND EYEWASH STATION/DUCHA DE SEGURIDAD Y ESTACION PARA LAVAR LOS OJOS
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English, Spanish
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
Safety First, Seguridad Primero
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Header Background Color
Green
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header
Safety First/Seguridad Primero
Sign Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Material Properties
Flexible
State Specific Sign
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Green
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.