Shop LYLE

Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1161-NA_14x10

  • Mfr # U7-1161-NA_14x10
  • Zoro # G5292128

product price: 
$
8.59
/ea

Key Features

Header
Safety First
Legend
SAFETY FIRST ALL INJURIES NO MATTER HOW SLIGHT MUST BE REPORTED
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1161-NA_14x10
Zoro #
G5292128
UPC #
-
Country of Origin
United States
Item
Safety First Sign
Header
Safety First
Legend
SAFETY FIRST ALL INJURIES NO MATTER HOW SLIGHT MUST BE REPORTED
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Symbol
None
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Safety First
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Header Background Color
Green
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend
All Injuries No Matter How Slight Must Be Reported
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Product Type
Safety First Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Injuries No Matter How Slight Must Be Reported, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.