Shop LYLE

Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1206-NA_14x10

  • Mfr # U7-1206-NA_14x10

  • Zoro # G5289230


product price:  $11.99
/ea

Key Features

Header
Safety First
Legend
THINK QUAILITY! DO IT RIGHT THE FIRST TIME!
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1206-NA_14x10
Zoro #
G5289230
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Header
Safety First
Legend
THINK QUAILITY! DO IT RIGHT THE FIRST TIME!
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Symbol
None
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Green
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Help Keep This Plant Safe & Clean
Write on Surface
No
Sign Header
Safety First
Material Properties
Rigid
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Green
Abrasion Resistant
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Legend Background Color
White
Product Type
Safety First Sign

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Help Keep This Plant Safe & Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.