Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1208-NA_14x10

  • Mfr # U7-1208-NA_14x10
  • Zoro # G5214181
product price: 
$
12.89
/ea

Key Features

Header
Safety First
Legend
SAFETY FIRST IS OUR RESPONSIBILITY EACH AND EVERYONE OF US
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1208-NA_14x10
Zoro #
G5214181
UPC #
-
Country of Origin
United States
Item
Safety First Sign
Header
Safety First
Legend
SAFETY FIRST IS OUR RESPONSIBILITY EACH AND EVERYONE OF US
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Green
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Is Our Responsibility Each And Every One Of Us
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Abrasion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Background Color
Green
Chemical Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Number of Printed Sides
1
Sign Header
Safety First
Corrosion Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Product Type
Safety First Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Is Our Responsibility Each And Every One Of Us, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews