Shop LYLE

Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1250-NA_14x10

  • Mfr # U7-1250-NA_14x10
  • Zoro # G5182060

product price: 
$
8.59
/ea

Key Features

Header
Safety First
Legend
SAFETY FIRST STAY ALERT DON'T GET HURT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1250-NA_14x10
Zoro #
G5182060
UPC #
-
Country of Origin
United States
Item
Safety First Sign
Header
Safety First
Legend
SAFETY FIRST STAY ALERT DON'T GET HURT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Green
Symbol
None
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header Background Color
Green
Write on Surface
No
Metal Detectable
No
Sign Header Text Color
White
Sign Legend
Stay Alert Don't Get Hurt
Mirror Print
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Sign Header
Safety First
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Product Type
Safety First Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don't Get Hurt, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.