SAFETY FIRST SAFETY GLASSES REQUIRED IN THIS AREA, 10 in x 14 in, Aluminum, U7-1241-NA_14x10

  • Mfr # U7-1241-NA_14x10

  • Zoro # G5231727


product price:  $9.19
/ea

Key Features

Legend
SAFETY FIRST SAFETY GLASSES REQUIRED IN THIS AREA
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1241-NA_14x10
Zoro #
G5231727
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST SAFETY GLASSES REQUIRED IN THIS AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Green
OSHA Compliant
Yes
Header
Safety First
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Printed Language
English
Symbol
None
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Safety First
Sign Format
Traditional OSHA
Abrasion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend
Safety Glasses Required In This Area
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Green
Sign Legend Style
Text
Mounting Pattern
4 Corner
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Material Properties
Rigid
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Safety First Sign

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.