Shop LYLE

Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1161-NA_10x7

  • Mfr # U7-1161-NA_10x7
  • Zoro # G5178210

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
Safety First
Legend
SAFETY FIRST ALL INJURIES NO MATTER HOW SLIGHT MUST BE REPORTED
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1161-NA_10x7
Zoro #
G5178210
UPC #
-
Country of Origin
United States
Item
Safety First Sign
Header
Safety First
Legend
SAFETY FIRST ALL INJURIES NO MATTER HOW SLIGHT MUST BE REPORTED
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Symbol
None
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Header Background Color
Green
Sign Legend
All Injuries No Matter How Slight Must Be Reported
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Header
Safety First
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Product Type
Safety First Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Injuries No Matter How Slight Must Be Reported, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.